Shop All Flame Resistant & Arc Flash Jackets & Coats
Coaxsher
Interface Coat, S, Yellow, Zipper
Mfr # FC102-S
Zoro # G0532239
Sold in multiples of 40 for $10,199.60
Free Shipping & Returns
$10,199.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Closure Type zipper
- Material Tecasafe Plus
- Maximum Chest Size 40 in
- Total Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coaxsher
- MFR # FC102-S
- Zoro # G0532239
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Maximum Chest Size | 40 in |
Details
Item | Interface Coat |
Color | Yellow |
Closure Type | zipper |
Material | Tecasafe Plus |
Total Number of Pockets | 3 |
Description
Interface Coat, Size S, Fits Chest Size 38 in to 40 in, Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray X-Large (234G-21XL)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 100)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19823)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR 1/4 Zip, Men's, 2XL (10022333)
- Coaxsher Arc Flash and Flame Resistant Clothing