Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Fire Pants, Forest Green, NOMEX IIIA
Mfr # FC200 XXL36
Zoro # G9074466
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 43 in to 45 in
- Material Trade Name Nomex IIIA
- Color Forest Green
- Standards UL Certified to NFPA 1977 - 2011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC200 XXL36
- Zoro # G9074466
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 43 in to 45 in |
Details
Item | Fire Pants |
Material Trade Name | Nomex IIIA |
Inseam | 36 in |
Color | Forest Green |
Standards | UL Certified to NFPA 1977 - 2011 |
Description
Fire Pants, Fits Waist Size 43 in to 45 in, Inseam 36 in, Forest Green, Material NOMEX IIIA, Standards UL Certified to NFPA 1977 - 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (T9559-M)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-2X (SV22-1ZRM-2X)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Cvr, Open Backbox (STI-1210C)
- NMC Notice All Visitors Must Register At Office Sign, N119R (N119R)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023466)
- Coaxsher Workwear and Protective Clothing