Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Fire Pants, Forest Green, NOMEX
Mfr # FC200 L30
Zoro # G9074353
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 35 in to 38 in
- Material Trade Name Nomex IIIA
- Color Forest Green
- Standards UL Certified to NFPA 1977 - 2011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC200 L30
- Zoro # G9074353
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 35 in to 38 in |
Details
Item | Fire Pants |
Material Trade Name | Nomex IIIA |
Inseam | 30 in |
Color | Forest Green |
Standards | UL Certified to NFPA 1977 - 2011 |
Description
Fire Pants, Fits Waist Size 35 in to 38 in, Inseam 30 in, Forest Green, Material NOMEX IIIA, Standards UL Certified to NFPA 1977 - 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (257)
- WHIZARD Cut Resistant Sleeve, 10 In. L, Kevlar(R) (SK-10-KSC)
- NEO-FLEX Bib Apron, Neo-Flex, Yellow (615NBA-Y)
- EPSON Head Cleaning Cartridge, Clear, Labels/Roll: Continuous (236HCPX)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- Coaxsher Flame Resistant & Arc Flash Pants