Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Fire Pants, Forest Green, Inseam 30 In.
Mfr # FC200 S30
Zoro # G9074283
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 29 in to 31 in
- Material Trade Name Nomex IIIA
- Color Forest Green
- Standards UL Certified to NFPA 1977 - 2011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC200 S30
- Zoro # G9074283
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 29 in to 31 in |
Details
Item | Fire Pants |
Material Trade Name | Nomex IIIA |
Inseam | 30 in |
Color | Forest Green |
Standards | UL Certified to NFPA 1977 - 2011 |
Description
Fire Pants, Fits Waist Size 29 in to 31 in, Inseam 30 in, Forest Green, Material NOMEX IIIA, Standards UL Certified to NFPA 1977 - 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAR Ear 247-391-1010 E-A-RsoFront Yellow Neon Blasts One Touch Dispenser Refill 391-1010; Regular Size 2000 Pr-Case (247-391-1010)
- TAPCO Vertical Traffic Signal Light (143468)
- BRADY 4160 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152368)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB127SWHXL002500)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Wildland Vent Pants, L, 32 in. Inseam (FC204 L32)
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- Coaxsher Arc Flash and Flame Resistant Clothing