Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Fire Pants, Forest Green, Inseam 28 In.
Mfr # FC200 M28
Zoro # G9074317
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 32 in to 34 in
- Material Trade Name Nomex IIIA
- Color Forest Green
- Standards UL Certified to NFPA 1977 - 2011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC200 M28
- Zoro # G9074317
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in to 34 in |
Details
Item | Fire Pants |
Material Trade Name | Nomex IIIA |
Inseam | 28 in |
Color | Forest Green |
Standards | UL Certified to NFPA 1977 - 2011 |
Description
Fire Pants, Fits Waist Size 32 in to 34 in, Inseam 28 in, Forest Green, Material NOMEX IIIA, Standards UL Certified to NFPA 1977 - 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Atropine___mg/ml DTI 1/2" x 500" Green w/Black (SANT-321)
- CAROLINA SHOE Size 9 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- 5S SUPPLIES VinylStripe 5S X's Square Red, 25PK (VSX-SQUARE-RED)
- ALLEGRO INDUSTRIES Wipe Downs For Equipment Pop Up (5001)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- Coaxsher Workwear and Protective Clothing