Shop All Tire Repair Patches & Cements
Coats
Truck/Pass Car Balancer, 220v 60hz
Mfr # 6450 3D
Zoro # G3474375
product price: $13,409.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$13,409.99
Free 30-Day Returns
Key Features
- Application Balance Tires
- Number of Pieces 1
- Includes (4) Cones
- Material Steel
- Type Computerized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coats
- MFR # 6450 3D
- Zoro # G3474375
- Country of Origin United States
- Category Tire Repair Patches & Cements
Dimensions
Shaft Size | 51 mm |
Minimum Rim Width | 6 in |
Maximum Tire Diameter | 52 in |
Maximum Rim Width | 20 in |
Minimum Rim Diameter | 19 1/2 in |
Maximum Rim Diameter | 30 in |
Details
Application | Balance Tires |
Number of Pieces | 1 |
Includes | (4) Cones |
Material | Steel |
Type | Computerized |
Item | Truck Wheel Balancer |
Number of Sockets Included | 0 |
Tool Type | Truck Wheel Balancer |
Phase | Three-Phase |
Maximum Tire Weight | 500 lb |
Power Source | Corded |
Balancing Accuracy | 0.01 oz |
Voltage | 230 V |
Cycle Time | 18 sec |
Display Type | Digital LED |
Description
Truck Wheel Balancer, Display Type Digital LED, Phase Three-Phase, Minimum Rim Diameter 19 1/2 in, Maximum Rim Diameter 30 in, Balancing Accuracy 0.01 oz, Cycle Time 18 sec, Includes (4) Cones, Maximum Rim Width 20 in, Maximum Tire Diameter 52 in, Maximum Tire Weight 500 lb, Minimum Rim Width 6 in, Power Source Corded, Shaft Size 51 mm, Voltage 230 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD REDZONE LADDER HOLDER (2917375)
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRW1, Nitrile (17707)
- TIMKEN Timken Seal, 471341 (471341)
- FLEETGUARD Element, Cv, CV50628 (CV50628)
- REMA TIP TOP Rema Bias-Ply Tire Repair Unit (PN3)
- RUST-OLEUM Wipe New As Seen on TV Tire Shine 15 oz (365324)
- BLACKJACK TIRE SUPPLIES 6 Large DiaRefills, Box of 30 (BLJRE-630)
- REMA TIP TOP Bias Ply Repair 4-3/4 X 4-3/4 2-Ply (PB-4)
- PLEWS-EDELMANN Sm Plug & Patch (50/Box) (15-295)
- X-TRA SEAL Tire Repair Patches, 2-1/4 In., PK50 (11-311)
- STEELMAN Patch Cabinet (4000-CB)
- Coats Automotive Tire & Wheel