Shop All Paper Towels
This Product is Discontinued
Coastwide Professional
Perforated Roll Paper Towels, 2 Ply, 2 Sheets, 21.5 in, White, 12 PK (Discontinued)
Mfr # CW21806/BP21806
Zoro # G007227292
This Product is Discontinued
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 27.9 in
- Sheet Length 21.5"
- Roll Length 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coastwide Professional
- MFR # CW21806/BP21806
- Zoro # G007227292
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 27.9 in |
Sheet Length | 21.5" |
Roll Length | 21.5 in |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Number of Sheets | 2 |
Ply | 2 |
Container Type | Roll |
Material | Paper |
Description
Ideal for cleaning surfaces and drying hands Twoply thickness provides superior absorbency
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.