Shop All Toilet Paper
This Product is Discontinued
Coastwide Professional
Paper Overwrap, 500 Sheets, White, 96 PK (Discontinued)
Mfr # CW26212/BP26212
Zoro # G606437863
This Product is Discontinued
Key Features
- Toilet Paper Type Paper Overwrap
- Roll Length 4.3"
- Number of Sheets 500
- Color White
- Sheet Width 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coastwide Professional
- MFR # CW26212/BP26212
- Zoro # G606437863
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4.3" |
Sheet Width | 3.5" |
Details
Item | Tissues |
Toilet Paper Type | Paper Overwrap |
Number of Sheets | 500 |
Color | White |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Safe to use on sensitive skin, contains no dyes or fragrances. Whitened without chlorine chemicals, absorbent, soft and strong. Individually wrapped rolls for sanitary reasons prevent contamination and promote a cleaner restroom experience. Fits standard roll holders/dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.