Shop All Floor Finishes and Sealers
Coastwide Professional
Optimum Floor Finish, Unscented, 3.78 L, 4PK
Mfr # CW568001-A
Zoro # G703554241
product price: $94.59
/pk 4, $23.65/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.78 L
- For Use With Ultra-High-Speed Maintenance Equipment
- For Use On Surface Material Acrylic; Cement; Concrete; Laminates; Linoleum; Polymeric Flooring; Sheet Vinyl; Solid Vinyl Tile (SVT); Vinyl Composition Tile (VCT)
- Form Liquid
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastwide Professional
- MFR # CW568001-A
- Zoro # G703554241
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 3.78 L |
Details
For Use With | Ultra-High-Speed Maintenance Equipment |
For Use On Surface Material | Acrylic; Cement; Concrete; Laminates; Linoleum; Polymeric Flooring; Sheet Vinyl; Solid Vinyl Tile (SVT); Vinyl Composition Tile (VCT) |
Form | Liquid |
Fragrance | Unscented |
Standards | Meets or Exceeds CARB Standard |
Container Type | Bottle |
Application | Floor Finish/Sealant |
Weight | 38.503 |
Description
Get high-gloss results, even where high durability and low maintenance are your primary concerns. Fast-drying blend of hard and flexible polymers along with tough plasticizers provide superior scratch, scuff and heel-mark resistance. Effective on most resilient surfaces, using most maintenance methods, Optimum copolymerized finish applies with or without a sealer; and though burnishing is not required to achieve excellent results, it looks its best after being buffed with 1,000- to 3,000-rpm machines. One gallon provides between 2,500 and 3,000 square feet of coverage, depending on flooring type and condition.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN HOLT FILTER - CONICAL PREFILTER - FITS ERMATOR (200900050)
- TOUCH POINT WIPES TP Plus Disinfectant Wipes- 2 Rolls x 900 Wipes & Dispenser Bucket, 8 in.x6 in., EPA Reg. (WD900B)
- AMERICOVER String-Reinforced Sheeting Roll (DS220)
- DIRT DEVIL VAC BELT STYLE 7 PK2 (3400615001)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.18 (36XX48)
- ISHINE 5 Gallon Floor Finish (405505)
- ZEP High Traffic Floor Polish, 1 gal, PK4 (ZUHTFF128)
- CUSTOM BUILDING PRODUCTS TileLab Sealer and Finish, Liquid, Clear, 0.5 gal, Bottle (TLGLSSHG)
- DIVERSEY Floor Sealer, 5 gal., 30 to 40 min. (5104837)
- TERRA 1 Gallon Floor Sealer (581004)
- HENRY Henry 12237 336 Bond Enhancer Floor Primer (1314160)
- Coastwide Professional Floor Finishes and Sealers