Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Coastwide Professional
J Series Manual Hand Soap Dispenser, 1,200 mL, 6.02 x 4.01 x 11.59, Black/Metallic (Discontinued)
Mfr # CWJMS-S-CC
Zoro # G603554297
This Product is Discontinued
Key Features
- Color Black Metallic
- Mounting Type Wall
- Height 11.59"
- Width 6.02"
- Depth 4.01"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coastwide Professional
- MFR # CWJMS-S-CC
- Zoro # G603554297
- UPC # 718103364324
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11.59" |
Width | 6.02" |
Depth | 4.01" |
Details
Item | Soap Dispensers |
Color | Black Metallic |
Mounting Type | Wall |
Type | For Foam |
Mounting | Wall |
Dispenser Product Grouping | For Foam |
Capacity | 1,200 mL |
For Use With | J-Series Foam Soap Refills |
Includes | Label; Mounting Screws |
Requires Dispenser | For Foam |
Weight | 1.413 |
Description
Improve workplace hygiene and lower the risk of cross-contamination with this Coastwide Professional J-Series manual soap dispenser. Engineered to work with J Series foam soap refills (not included). Clear window in the front helps you easily view how much soap is left. Comes with two options for mounting; Mounting screws are included for drill option, and two-sided label is also included to mount on mirrors or glass. Universal key works with all dispensers in the J-Series so janitors only need to carry one key around. Intuitive, color-coded components for easy replenishment.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.