Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Coastwide Professional
J-Series Automatic Hand Soap Dispenser, 1,200 mL, 6.02 x 4 x 11.98, Black (Discontinued)
Mfr # CWJAS-B-CC
Zoro # G503554274
This Product is Discontinued
Key Features
- Color Black
- Mounting Type Wall
- Height 11.98"
- Width 6.02"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastwide Professional
- MFR # CWJAS-B-CC
- Zoro # G503554274
- UPC # 718103364294
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11.98" |
Width | 6.02" |
Depth | 4" |
Details
Item | Soap Dispensers |
Color | Black |
Mounting Type | Wall |
Includes | (4) C Batteries; Label; Mounting Screws |
Dispenser Product Grouping | For Foam |
Mounting | Wall |
Capacity | 1,200 mL |
Requires Dispenser | For Foam |
For Use With | J-Series Foam Soap Refills |
Type | For Foam |
Weight | 3 |
Description
Make handwashing simple with this hands-free electronic soap dispenser. Adjustable output helps control consumption of J-Series foam soap to prevent waste and the color-coded interior touchpoints make it easy for staff to refill. Clear window in the front helps to easily view how much soap is left. Works on four C batteries (batteries included). Back up dispensing push light illuminates when batteries are depleted. Comes with two options for mounting. Mounting screws are included for drill option and two-sided label is also included to mount on mirrors or glass. Universal key works with all dispensers in the J-Series so janitors only need to carry one key around.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.