Shop All Packing Tapes
This Product is Discontinued
Coastwide Professional
Industrial Packing Tape, 3" Core, 2.1 mil, 3" x 110 yds, Clear, 24PK (Discontinued)
Mfr # 420-3X110
Zoro # G303552241
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Backing Material Acrylic
- Tape Thickness 2.1 mil
- Tape Width 3 in
- Tape Length 110 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastwide Professional
- MFR # 420-3X110
- Zoro # G303552241
- Country of Origin Indonesia
- Category Packing Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 110 yds |
Tape Core Diameter | 3 in |
Width | 3" |
Length | 110 yds |
Size | 3" x 110 yds |
Details
Item | Tapes |
Tape Backing Material | Acrylic |
Tape Thickness | 2.1 mil |
Tape Color | Clear |
Tensile Strength | 19.6 lb/in |
Tape Paper Weight | 22.345 |
Thickness | 2.1 mil |
Adhesive Material | Hot Melt Synthetic Rubber |
Material | Acrylic |
Color | Clear |
Retroreflective Grade | Commercial |
Finish | Gloss |
Description
Seal and secure your shipments. Strong acrylic backing and reliable hot-melt adhesive ensure commercial-grade performance. Ideal for both pistol-grip dispensers and automatic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.