Shop All Handles, Frames and Braces
This Product is Discontinued
Coastwide Professional
Dust Mop Frame, 24" x 5", Steel Wire, Black (Discontinued)
Mfr # CW56764
Zoro # G603552095
This Product is Discontinued
Key Features
- Color Black
- Weight 0.833
- Size 24" x 5"
- Width 24"
- Application Baseboards; Ceilings; Hard Floors; Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastwide Professional
- MFR # CW56764
- Zoro # G603552095
- UPC # 718103345194
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 24" x 5" |
Width | 24" |
Mop Pad Size | 24" x 5" |
Depth | 5" |
Details
Item | Dust Mop Frames |
Color | Black |
Weight | 0.833 |
Application | Baseboards; Ceilings; Hard Floors; Walls |
For Use With | Clip-Handles; Dust Mop Heads |
Material | Steel Wire |
Description
Cover large cleaning tasks faster and more easily. Durable steel wire, one-piece construction provides the strength required to stand up to the rigors of regular use. Metal clip attachment system delivers broad compatibility, while simplifying setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.