Shop All Floor Machine Pads
Coastwide Professional
Buffing Floor Pads, 17" Diameter, Red, 5PK
Mfr # CW22985/BPR2298
Zoro # G603554259
product price: $22.09
/pk 5, $4.42/ea
$22.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- For Use With Rotary Floor Machines (175-600 RPM)
- Face Weight 2.444 lbs
- Application Buffing
- Diameter 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastwide Professional
- MFR # CW22985/BPR2298
- Zoro # G603554259
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Buffing |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Face Weight | 2.444 lbs |
Application | Buffing |
Color | Red |
Weight | 2.444 |
Description
Remove dirt and scuff marks from office floors effortlessly with this buffing floor pad. The gentle design prevents scratching or damaging floors, leaving behind a brilliant shine.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Stingray Refillable System 10 Foot (SRKB1)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Maroon (3U772)
- OIL-DRI Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L91006G)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll (MC-8961)
- 3M Buffing Pad, 12 In, Red, PK5 (5100)
- RENOWN 12 in. Blue Cleaning Floor Pad (REN02030)
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- MALISH Scrubbing Rotary Brush 14", Plastic Block Polypropylene (782714NP)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- BSC PREFERRED PAD, FLOOR, UHS, 20in, AQUA, 5PK (GJO91120)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- Coastwide Professional Floor Machine Pads