Shop All Trash Bags
This Product is Discontinued
Coastwide Professional
60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.5 mil, Black, 100 PK (Discontinued)
Mfr # CW25531/X7658AK
Zoro # G206434552
This Product is Discontinued
Key Features
- Strength Rating Extra Heavy-Duty
- Material Reprocessed Resin
- Thickness 1.5 mil
- Size 38 in x 58 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastwide Professional
- MFR # CW25531/X7658AK
- Zoro # G206434552
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Height | 58 in |
Width | 38 in |
Details
Capacity | 60 gal |
Strength Rating | Extra Heavy-Duty |
Material | Reprocessed Resin |
Thickness | 1.5 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Package Configuration | Roll |
Application | Can Liner |
Seal | Star |
Description
Star-sealed bottom distributes weight evenly and prevents leaks for safe garbage handling. Suitable for office kitchens, breakrooms and other public spaces. Made of reprocessed resin to resist ripping and enhance durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.