Shop All Trash Bags
This Product is Discontinued
Coastwide Professional
55 gal Trash Bags, 40 in x 53 in, Extra Heavy-Duty, 1.3 mil, Black, 100 PK (Discontinued)
Mfr # CW22753/H8053PK
Zoro # G805742256
This Product is Discontinued
Key Features
- Strength Rating Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.3 mil
- Size 40 in x 53 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coastwide Professional
- MFR # CW22753/H8053PK
- Zoro # G805742256
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 53 in |
Width | 40 in |
Height | 53 in |
Details
Capacity | 55 gal |
Strength Rating | Extra Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.3 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Application | Can Liner |
Package Configuration | Roll |
Description
Eliminate leaks when transporting wet trash with these waste disposal bags. The polyethylene plastic construction offers extra strength when handling heavy or sharp objects, while the snap-fit hold and proper overhang ensure the bags stay in position after placement. Packed in coreless rolls for easier dispensing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.