Shop All Trash Bags
Coastwide Professional
30 gal Trash Bags, 30 in x 37 in, Extra Heavy-Duty, 16 microns, Natural, 250 PK
Mfr # CW19246/Z6037VN
Zoro # G206434620
original price:
$48.85
19% off
new price: $39.15
/pk 250, $0.16/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Extra Heavy-Duty
- Material High-Density Polyethylene (HDPE)
- Thickness 16 microns
- Size 30 in x 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastwide Professional
- MFR # CW19246/Z6037VN
- Zoro # G206434620
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 37 in |
Width | 30 in |
Height | 37 in |
Details
Capacity | 30 gal |
Strength Rating | Extra Heavy-Duty |
Material | High-Density Polyethylene (HDPE) |
Thickness | 16 microns |
Scent | Unscented |
Color | Natural |
Item | Trash Bags |
Seal | Star |
Package Configuration | Roll |
Application | Can Liner |
Description
Maintain an orderly and sanitary workplace with these trash bags. High-density polyethylene construction provides good lifting strength, while the star-sealed bottom distributes weight evenly to avoid leaks and tears. Suitable for breakrooms and offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 40274 Rv & Marine Toilet Tissue 2 Ply (6810733)
- ALPINE INDUSTRIES 32 Gallon Trash Can Dolly (ALP471-32-DOLLY-2pk)
- ZEP Drain Opener, Bottle, 32 oz, Liq, PK6 (168606)
- PIG Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene (MAT496)
- GEN 30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 8 microns, Natural, 500 PK (Z6036LN GR1)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Light-Duty, 8 microns, Clear, 500 PK (S303708N)
- DEMOBAGS 42 gal Trash Bags, 30 in x 48 1/2 in, 9.0 mil, White, 20 PK (DB20-42PP)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.9 mil, White, 100 PK (BWKW3339X)
- WEBSTER INDUSTRIES Platinum, CAN LINERS, 60 GAL, 1.55 MIL, 39in X 56in, GRAY, 25PK (PLA5525)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- COASTWIDE LINEAR LOW-DENSITY CAN LINERS, 33 GAL, 1.5 MIL, 33in X 40in, SILVER, 100PK (814893)
- Coastwide Professional Trash Bags