Shop All Hand Soap & Lotion Dispensers
Coastwide
J-SERIES AUTOMATIC HAND SOAP DISPENSER, 1,200 ML, 6.02 X 4 X 11.98, BLACK/METALLIC
Mfr # 24405517
Zoro # G710827208
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastwide
- MFR # 24405517
- Zoro # G710827208
- UPC # 718103364300
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Make handwashing simple with this hands-free electronic soap dispenser. Adjustable output helps control consumption of J-Series foam soap to prevent waste and the color-coded interior touchpoints make it easy for staff to refill. Clear window in the front helps to easily view how much soap is left. Works on four C batteries batteries included. Back up dispensing push light illuminates when batteries are depleted. Comes with two options for mounting. Mounting screws are included for drill option and two-sided label is also included to mount on mirrors or glass. Universal key works with all dispensers in the J-Series so janitors only need to carry one key around. Dispenser Type: For Foam; Capacity Volume: 1,200 mL; Mounting: Wall; Colors: Black Metallic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 5/16" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB5)
- STOUT BY ENVISION 55 gal - 60 gal Trash Bags, Brown/Black, 100 PK (T3860B15)
- RUBBERMAID COMMERCIAL 32 gal Round Cylinder Trash Can, Orange, Open Top, Resin (2119308)
- GLAD 13 gal Trash Bags, 1 mm, White, 45 PK (CLO78362)
- COASTWIDE J-SERIES AUTOMATIC HAND SOAP DISPENSER, 1,200 ML, 6.02 X 4 X 11.98, BLACK (24405522)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750411)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- PURELL Soap Refills, Foam, Prof, f/CS4 Dispenser, 1250ml, , CL, PK 4 (GOJ517404)
- RUBBERMAID COMMERCIAL Dispenser Hand Soap Refill, 800mL, , Light Citrus, PK 4 (RCPFG750517)
- Coastwide Hand Soap & Lotion Dispensers