Coastwide

EXPRESSMIX SYSTEM WALL-MOUNT DISPENSER, FOUR 110 OZ SLOTS


product price: $885.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dilute and dispense cleaning products easily and efficiently. With space for up to four ExpressMix cleaning-solution concentrates sold separately, this self-contained, closed-loop system safely minimizes exposure to potentially dangerous chemicals. Two dials allow you to select one of the four solutions for either spray-bottle surface cleaning or floor cleaning. Once you have your selection dialed in, hit the corresponding bright orange start button, and the dispenser automatically dispenses an accurate dilution to your chosen container. Two output hoses, one for each section, conveniently accommodate empty bottles, floor scrubbers, mobile carpet extractors and mop buckets. Includes a mounting template and bracket, as well as all required hoses, to keep installation as easy as possible. Access to a water-line with a pressure range of 25 PSI to 85 PSI is required for operation. Sprayer/Hose/Nozzle Type: Dispense System/Hose; Sprayer/Nozzle Type: Measure Nozzle; Nozzle/Sprayer Settings: 4 Spray-Dilution Product Selections; 4 Mop-Bucket-Dilution Product Selections; Hose Diameter: 0.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.