Coasts AM60MID3-UNB 6 kW 240V Sauna Heater with CON 3 Outer Digital Controller for Spa Room
Mfr # AM60MID3-UNB
Zoro # G203896575
Product Information
Description
Coasts sauna heater is reliable, economical, and durable. The heater will heat up according to the user pre set working timer and temperature by timer and thermostat. The factory default working time is 45 minutes. This heater is designed with a high temperature cut off safety device. When the room temperature is too high, it will automatically turn off. CON3 outer digital controller is a slim design. Intelligent self diagnose function with error code. Con3 controller functions: display both time and temperature, sauna light switch, fan switch, and lamp switch. Enjoy the health benefits of your sauna including detoxification, fatigue elimination, and muscle relaxation with Coasts Sauna Heater. Reliable performance, energy saving, and terrific value.
Features- Sauna Heater 6kW with CON 3 Outer Digital Controller for Spa Sauna Room
- Sauna Heater 6KW 240V with CON 3 Outer Digital Controller
- CON3 outer digital controller is a slim design. Intelligent self diagnose function with error code
- Con3 controller functions: display both time and temperature, sauna light switch, fan switch, and lamp switch
- Energy saving with CE certification. Inner tank is made of high temperature resistant galvanized sheet
- External shell is made of galvanized sheet with fluorocarbon coating. Rust resistant. Corrosion resistant
- Special cover enhances the structure strength against deformation under high temperature
- UL certified heating elements made of stainless steel. Designed with a high temperature cut off safety device
- Suitable for home use and commercial use
- Voltage: 240V
- Power: 6 kW
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/WHT)
- DB ELECTRICAL NEW Fuel shut off Solenoid for JCB 214-2 3CX 3CXSM 716/30098 (1203-3300)
- RUGER 40 in. Rifle Gun Case, Black (27140)
- THRIFCO PLUMBING 1/2 Inch Barb x 3/4 Inch Female GHT Hose End Solid (4400354)
- SERENELIFE Portable Steam Sauna (SLISAU35BK)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10SL (SLISAU10SL)
- SERENELIFE Portable Infrared Home Spa | One Person Sauna For Detox & Weight Loss (SLISAU10GRY)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- BLUE WAVE Blue Wave SA6315 Harmony Deluxe Oversized Portable Sauna (SA6315)
- SERENELIFE Compact & Portable Infrared Sauna, SLISAU10BK (SLISAU10BK)
- Coasts Saunas