Shop All Kitchen Cabinets
Coaster
Coaster 950185 4 Shelf Corner Curio Cabinet with Windowpane - Style Door Fronts
Mfr # 950185
Zoro # G503876963
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaster
- MFR # 950185
- Zoro # G503876963
- Country of Origin China
- Category Kitchen Cabinets
Description
This attractive curio fits right in the corner of your living room or dining room, showcasing fine china, books, art pieces and whatever you want to put on display. Four doors and breakfront moulding create visual balance and variety. Warm brown oak and windowpane-style door fronts convey a charming, timeless simplicity. Impress your guests with this beautiful display case.
Width (side to side): 14" W.
Height (bottom to top): 52.5" H.
Depth/Length (front to back): 23.5" D.
Composition: Solid Wood.
Composition: Wood Veneers & Solids.
Composition: Wood and Glass.
Style: Traditional.
Storage: 4 Shelves, 4 Doors.
Shelves & Doors: 4 Doors.
Shelves & Doors: 4 Shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Roller, Nylon, 3/4"L (21-50)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899HT-25)
- X1 TOOLS R-08 O-Ring ID: 11 mm, CS: 2.5 mm, OD: 16 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0008x60)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Brass 3-1/4" (BDS30U4)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CROSLEY Seaside Kitchen Pantry Cabinet - Distressed Black (CF3103-BK)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- MSI Hevea Prestain Chalk 6 Ft L X 25 In D X 15 In T Butcher Block Countertop (ZOR-BUB-0002)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 42 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 42 in. H) (SA-WU3042-CM)
- NORTHVILLE CABINETRY Elegant white Base Cabinet 24 (ew-B24)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- Coaster Kitchen Cabinets