Shop All Clocks
Coaster
Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry
Mfr # 900749
Zoro # G403689458
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Whether you need to decorate your office or living space, grandfather clock offers a lovely decor option. Crafted from hardwood and veneers, it features a medium brown finish that with warm, comforting tones. Traditionally styled, there is a pretty apron bottom while an intricately carved top conceals the clock head, complete with formal Roman numerals to indicate the time. Featuring the Westminister chime, this grandfather clock is sure to voice its presence in your home. A gold-colored pendulum adds additional accent. Battery powered movement. (Battery is not included).
Width (side to side): 10" W.
Height (bottom to top): 77" H.
Depth⁄Length (front to back): 22" D.
Numeral Style: Roman.
Pendulum: Yes.
Pendulum Description: Gold colored pendulum.
Chime: Yes.
Chime Description: Westminster chime.
Power: Battery Powered.
Material: Other.
Composition: Wood Veneers and Solids.
Wood and Finish: Medium brown finish.
Case Construction: Crafted from hardwood and veneers.
Style: Traditional.
Case Detail: Traditional mouldings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- VESTIL Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In. (ESE-WC-2232)
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- INFINITY INSTRUMENTS Retro Round Copper - 9.5" Retro Metal Wall Clock (10940CR)
- LA CROSSE TECHNOLOGY Equity Black Traditional Wall Clock (25013)
- ZORO SELECT 12" Analog Wall Clock, Black (R54BHSD989G)
- BIG BEN Alarm Clock, Gold Case (70010G)
- Coaster Clocks