Shop All Desks
Coaster
Coaster 800893 Corner Table in Cappuccino Finish
Mfr # 800893
Zoro # G203975478
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Corner Table in Cappuccino Finish - Coaster Co. will be a great addition to your home office! The price is only for corner table.
Width (side to side): 27.5" W.
Height (bottom to top): 30.75" H.
Depth/Length (front to back): 27.5" D.
Contemporary Style.
Composition: Wood Veneers and Solids.
A chic, contemporary design.
Understated Cappuccino finish.
Construction: Durable.
Some assembly may be required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- TRADEMARK FINE ART Grace Popp 'In The Mist Ii' Canvas Art, 24x32 (WAG12077-C2432GG)
- TRADEMARK FINE ART Marion Rose 'Crow 17' Canvas Art, 14x19 (ALI15361-C1419GG)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- COASTER Coaster 801038 1 Drawer Writing Desk - Antique nutmeg & Dark bronze (801038)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93865-59)
- WE'RE IT Ultra Premium Reception Station (UP169180FF)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- Coaster Desks