Shop All Coffee Tables
Coaster
Coaster 701078 Marina Coffee Table with 1 Shelf
Mfr # 701078
Zoro # G603689654
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coaster
- MFR # 701078
- Zoro # G603689654
- Country of Origin China
- Category Coffee Tables
Description
The casual contemporary designs of this cocktail table will offer a stylish focal point in your living room. Unique bowed legs and a rich cappuccino finish add to sleek features, while one large bottom shelf provides room for books, TV remote controls, or even blankets. Arrange with the coordinating end table and sofa table for a harmonious look in your living room, family room, or den.
Item and Dimensions.
Width (side to side) 47.5" W.
Height (bottom to top) 18" H.
Depth/Length (front to back) 26" D.
Style Contemporary.
Case Detail Smooth, rounded table top edeges and bowed legs.
Storage and Features.
Storage One Large Bottom Shelf.
Shelves and Doors 1 Shelf.
Description: Top Finished wood tops.
Item and Dimensions.
Storage and Features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO USC Trojans Seat Cover (BSCSouCal)
- REGENCY Regency Legacy Reception Desk Shell- Ash Grey (LRDDS7135AG)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- MARTEX Pillowcase, Queen, White, 44" W, 40" L, PK12 (1A38073)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1040)
- FLASH FURNITURE Blue Metal Table, 31.5SQ (ET-CT002-1-BL-GG)
- LORELL Lorell Solid Wood Coffee Table - Mahogany Finish (LLR59544)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- SAUDER Cannery Bridge Lift Top Coffee Table (424191)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood Coffee Table (189-12086-ZORO)
- GLOBAL INDUSTRIAL Corner Coffee Table, Cherry Top, 29-1/2 x 29-1/2 (238414CY)
- Coaster Coffee Tables