Shop All TV Stands & Entertainment Centers
Coaster
Coaster 700696 TV Console 66"W
Mfr # 700696
Zoro # G603951591
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaster
- MFR # 700696
- Zoro # G603951591
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
A rich cappuccino finish along with square "push to open" hardware and a floating top design give this TV console casual contemporary appeal for your home. The versatile storage with four drawers, two center open compartments, and the shelf created by the floating top creates room for your media collection and components. Create an entire wall unit by adding two matching media towers to frame the TV stand.
Width (side to side): 66"W.
Height (bottom to top): 24.5" H.
Depth/Length (front to back): 18" D.
Unit Type Cabinet: Computer or TV Cabinet.
Storage: 4 Drawers, 2 Center Open Compartments, "Floating" Top Shelf. Maximum TV Size: 60". Maximum Weight: 132 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Open Base, Putty (2CLE1)
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 5/8 in (6J569)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- J&M FURNITURE J & M Furniture 17872 TV Stand 015 in Walnut & White High Gloss (17872)
- SAUDER Carolina Grove Credenza 62 in. Wo , Accommodates up to a 65 in. TV weighing 95 lbs (429544)
- KD CAMA DE BEBE 48 in. Adam Solid Wood Sofa & TV Console Table with Shelf (KD3251386)
- CONVENIENCE CONCEPTS Convenience Concepts Inc. 157004 Classic Glass TV Stand (157004)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- Coaster TV Stands & Entertainment Centers