Shop All TV Stands & Entertainment Centers
Coaster
Coaster 700645 TV Stands Contemporary Media Console with Shelves and Drawers
Mfr # 700645
Zoro # G903951581
product price: $309.99
/ea
Free Shipping & Returns
$309.99
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
- Brand Coaster
- MFR # 700645
- Zoro # G903951581
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
This bold contemporary media console will add great style and function to your living room or family room. The sleek piece features a clean and simple design. The generous top surface will accommodate your television, while two spacious open compartments below are ideal for electronics components. Three medium sized lower drawers offer additional enclosed storage for movies, gaming equipment, and other media items. The rich Black finish will complement any decor, with simple silver tone metal handles for a cool contrast. Create a distinctive look in your living room with this exquisite contemporary TV stand.
Width (side to side): 61.375" W.
Height (bottom to top): 19.875" H.
Depth/Length (front to back): 17.75" D.
Storage: Two Large Open Compartments, Three Spacious Drawers.
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
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- MANHATTAN COMFORT Camberly 53.54 TV Stand with 5 Shelves in White and Cinnamon (245BMC6)
- NEXTGEN 48 in. TV Stand, Brown Oak (NE3071230)
- COASTER CO OF AMERICA Coaster Co of America 700883 L-ENTERTAINMENT-BRIDGE CAPPUCCINO (700883)
- MANHATTAN COMFORT Cabrini TV Stand 1.8, Maple Cream/Nude (15454)
- DAPHNES DINNETTE 60 in. TV Stand, Espresso (DA2450135)
- AVONDALE 86" Console (IMAE380G)
- Coaster TV Stands & Entertainment Centers