Shop All Bed Frames
Coaster
coaster 460056K Fordham Full Over Full Bunk Bed in Black
Mfr # 460056K
Zoro # G403975476
product price: $1,272.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,272.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaster
- MFR # 460056K
- Zoro # G403975476
- Country of Origin China
- Category Bed Frames
Description
The fun space saving design of this full bunk bed will make a wonderful addition to your child's bedroom. Built-in ladders on each side offer convenience, while full length guard rails provide security. The high gloss finishes are available in black or white, allowing you to create the perfect look for your child's room.
Width (side to side) 57" W.
Height (bottom to top) 59" H.
Length (front to back) 78.5" D.
Composition Metal.
Wood and Finish Lead free, epoxy powder coat finish that resists scratching or chipping, with high gloss finish in red, white, blue, or black.
Style Casual.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Guest Chair, 24" W 24" L 33" H, Fixed, Polyester Seat (6GNN3)
- BAXTON STUDIO Patwin Modern and Contemporary Transitional Ash Walnut Finished Wood Queen Size Headboard (179-11156-Zoro)
- AVONDALE Avondale Bookcase White (IMAE4872W)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- COASTER coaster 460074 Logan Beds Trundle with Storage in Cappuccino (460074)
- FLASH FURNITURE Melbourne Metal Upholstered Queen Size Headboard in Light Gray Fabric (HG-HB1717-Q-LG-GG)
- SAFAVIEH Lamar Queen Headboard Taupe (MCR4626A)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5910Q)
- BAXTON STUDIO Vera White Curved Sofa Twin Daybed with Roll-Out Trundle Bed (125-6850)
- BAXTON STUDIO Eva Vintage Industrial Black Finished Metal Canopy Queen Bed (136-7578)
- BAXTON STUDIO Arthur Walnut Wood Full Size Platform Bed with Built-In Shelves (164-10668)
- Coaster Bed Frames