Shop All Accent Furniture and Storage
Coaster
Coaster 4501 Magazine Storage Lamp Table - Rich Oak
Mfr # 4501
Zoro # G303680777
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaster
- MFR # 4501
- Zoro # G303680777
- Country of Origin China
- Category Accent Furniture and Storage
Description
This functional lamp table is a functional addition to your home. Featuring an oval table top and lower magazine storage, with a mounted table lamp, this lamp end table provides everything you need within reach of your seating.
Width (side to side): 15.75" W.
Height (bottom to top): 52.5" H.
Depth⁄Length (front to back): 23.75" D.
Style: Traditional.
Storage: Lower magazine rack.
Rich Oak Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- INFINITY INSTRUMENTS Square Retro Meadow Mist - 9" Square Retro Wall Clock (13228MM-4103)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Large (QI003546.L)
- INVAL Corner Bookshelf Wall Unit 31.8 in. H 2-shelf in Smoke Oak (BE-12604)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- WINSOME TRADING Poppy Display Cabinet (20523)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench (ANCB03WH)
- Coaster Accent Furniture and Storage