Shop All Decorative Mirrors
Coaster
Coaster 200417 Phoenix Contemporary Standing Floor Mirror
Mfr # 200417
Zoro # G503939927
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaster
- MFR # 200417
- Zoro # G503939927
- Country of Origin China
- Category Decorative Mirrors
Description
This full-length standing floor mirror makes a great accent to any bedroom. Use it to test drive the look of a new outfit. The spacious vertical mirror reflects light into your room to keep it bright and uplift your mood. The chamfered trim wood frame in deep Cappuccino or Warm Brown will complement your room.
Dimensions: 29.75" W x 77" H x 1.125" D.
Mirror Type: Floor Mirror.
Composition: Wood Veneers and Solids.
Finish and Paint Options Warm Brown and Deep Cappuccino finishes.
Style: Contemporary.
Handles and Hardware Antique Brass or Brushed Nickel knobs.
Case Detail: Chamfered trim, clean lines, tapered feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- DEFLECTO Moderate Use Chair Mat, Low Pile Carpet, Flat, 45x53, Rectangle, Clear (CM13242)
- CLEVELAND O-Ring, EPDM-E50, A-033 (FA05002-30)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- HOLLAND BAR STOOL CO South Carolina 15" x 26" Basketball Mirror (MBsktSouCar)
- PROTO MIRROR INSPECT CIRCLE 2-1/4 (PO2372)
- ERIAS 36 in. H X 30 in. W Wall Mirror (20-1240)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- HOUSHTEC Urban Designs 7722278 Legacy Mirrored Glass 3-Drawer Jewelry Box - 6.5 x 8 x 11.5 in. (7722278)
- Coaster Decorative Mirrors