Shop All Bar & Counter Height Tables
Coaster
Coaster 150154 Normandie 5 Piece Marble Like Table Top Counter Height Set
Mfr # 150154
Zoro # G903849949
product price: $1,191.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,191.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaster
- MFR # 150154
- Zoro # G903849949
- Country of Origin China
- Category Bar & Counter Height Tables
Description
The marble like table top of this counter height dining table is a perfect choice for your home's dining nook, kitchen, or other casual dining and entertaining space. The leg table and four slat back bar stools feature a cherry finish over hardwoods and wood veneers. The microfiber upholstery adds comfort to the counter height chairs for a casual contemporary pub set that you will want to share with friends and family.
Table Info: Dimensions: 42"W x 42"D x 36"H.
Side Chair Info: Stools: 21"L x 18"W x 41"H; Seat Depth: 17".
Composition: Wood Veneers & Solids.
Wood & Finish: Cherry.
Style: Casual.
Case Detail: Tapered Wood Legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Folding Stool, Heavy Duty 24-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal) (699588PGJ)
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- LANCASTER TABLE & SEATING LT Excalibur 24'' Round Counter Height Table with Textured Walnut Finish and Cross Base Plate (42724RDWA22C)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- KD CAMA DE BEBE Home Sofa Table with Two Stools, Espresso (KD2623853)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- Coaster Bar & Counter Height Tables