Shop All Bar & Counter Height Tables
Coaster
Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2
Mfr # 120356
Zoro # G703849941
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coaster
- MFR # 120356
- Zoro # G703849941
- Country of Origin China
- Category Bar & Counter Height Tables
Description
A stylish look for get-togethers and sleek dining, choose this cream bar stool for your space. The chrome finished metal pedestal base with footrest adjusts the seat height. In all, the height of the stool adjusts from 36.25" to 41.50" inches high. The cream seat with a padded straight line roll back and seat design makes this barstool comfortable and visually appealing accent at a bar counter or with the chrome finish base bar table.
Item & Dimensions:
18" W x 36.25" H x 18" D.
Style Elements:
Style: Contemporary.
Leg or Base: Adjustable Height Chrome Finish Metal Base.
Seat: Padded Straight Line Back.
Seat Back: Padded Straight Line Seat.
Item & Dimensions:
Style Elements:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- MANHATTAN COMFORT Anderson Coffee Table in Grey (CT012-GY)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- BAXTON STUDIO Fenton Modern and Contemporary Transitional Sand Fabric and Dark Brown Finished Wood 5-Piece Pub Set (180-11414-9776-Zoro)
- DOBA-BNT Pub Table Square Black MDF Top with Black leg and base (SA3943488)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- WINSOME TRADING 3Pc Kitchen Island Table With 2 Cushion Saddle Seat Stools (94304)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- Coaster Bar & Counter Height Tables