Shop All Bar & Counter Height Tables
Coaster
Coaster 102171 Coaster Dobson Counter Height Table in Cappuccino 102508
Mfr # 102171
Zoro # G403849821
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaster
- MFR # 102171
- Zoro # G403849821
- Country of Origin China
- Category Bar & Counter Height Tables
Description
The Dobson Collection by Coaster Furniture. This set is finished in a rich cappuccino over select hardwood and veneer construction. The table features an "X" style table base while the matching stools have padded and upholstered seats and backs in a durable faux leather. A great alternative to traditional height dining, this trendy gathering height table suits today's lifestyles.
Product Type: Dining Table.
Brand: Coaster.
Style: Contemporary.
Material: Wood.
Color⁄Finish : Cappuccino, Brown, Chestnut, Espresso, Tobacco.
Table Top Type: Wood.
Table Shape: Rectangle.
Depth (inches): 38.
Width (inches): 54.
Height (inches): 36.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- GLOBAL INDUSTRIAL Mobile Standing Computer Workstation, Aluminum (607300)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- EAST WEST FURNITURE East West Furniture VERN3-MAH-C 3-Piece Vernon Pub; Counter Height Square Table & 2 Microfiber upholstered Seat (VERN3-MAH-C)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- HOLLAND BAR STOOL CO 42" Black North Carolina Pub Table (L216B4228NorCar)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- DESIGN TOSCANO Tewkesbury Inn Pub Bar (AF35056)
- Coaster Bar & Counter Height Tables