Coaster Co of America 700886 L-ENTERTAINMENT-TV CONSOLE CAPPUCCINO
Mfr # 700886
Zoro # G703975381
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaster Co Of America
- MFR # 700886
- Zoro # G703975381
- UPC # 21032284121
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Featuring clean lines and a simple design, this TV console, finished in a rich cappuccino color, provides plenty of storage space and a sleek style that will blend seamlessly into any home decor. With two central glass doors, this piece allows you to easily house of all your various media players and game consoles.
Side doors open to reveal extra shelves for stowing DVDs, remotes, CDs, or books out of sight. The easy push-to-open door feature eliminates the need for hardware and contributes to the sleek contemporary feeling of the piece. Can hold up to a 60 in. television set.
- Unit Type - Table,Computer or TV Table
- Storage - Six Shelves, Two Push-to-Open Glass Doors, Two Push-to-Open Side Doors
- Finish - Cappuccino
- Dimension - 60 x 15.5 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- TRADEMARK FINE ART Marion Rose 'Crow 17' Canvas Art, 14x19 (ALI15361-C1419GG)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- COASTER CO OF AMERICA Coaster Co of America 700883 L-ENTERTAINMENT-BRIDGE CAPPUCCINO (700883)
- COASTER CO OF AMERICA Coaster Co of America 700881 L-ENTERTAINMENT-TV CONSOLE CAPPUCCINO (700881)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Off White (223BMC1)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- BAXTON STUDIO Walda Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (190-12000-ZORO)
- BASICWISE White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (QI004417L)
- HENN & HART Henn & Hart TV1012 58 in. Sawyer White TV Stand with Crystal Fireplace Insert (TV1012)
- Coaster Co Of America TV Stands & Entertainment Centers