Coaster Co Of America

Coaster Co of America 700881 L-ENTERTAINMENT-TV CONSOLE CAPPUCCINO


product price: $490.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This sleek entertainment wall unit has a simple design and plenty of storage space with adjustable shelves and a large stable surface for your television that will provide your living, family, or entertainment room with an exquisitely crafted and stunning focal point. Finished in a rich cappuccino wood finish, this piece makes decorating simple and matching furniture and your own personal design style with it super easy. Two flanking media towers and a bookshelf bridge offer additional shelf and storage possibilities. Use these pieces to display your favorite collectibles or store your books for all to see. This wall unit also features tapered legs and brushed silver hardware for a look of timeless contemporary ease and comfort.

Specifications
  • Storage - Two doors with glass fronts, seven drawers, 16 shelves;; Maximum TV Size:; 46";;; Maximum Weight:; 88 lbs.
  • Shelves &Doors - 2 Doors
  • Shelves &Doors - 16 Shelves
  • Drawers - 7
  • Dimensions - 107.75 L x 15.5 w x 82 H .in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.