Shop All Stainless Steel Music Wire
Coastal Wire
Wire Bale Ties, Gwbt, 11gx16ft., PK62
Mfr # GWBT11GX16FTX62
Zoro # G7295235
product price: $72.79
/pk 62, $1.17/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Baling Wire Type Wire Ties
- Material Steel
- Wire Finish Galvanized
- Wire Gauge 11 ga
- Wire Diameter 0.121 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastal Wire
- MFR # GWBT11GX16FTX62
- Zoro # G7295235
- Country of Origin Mexico
- Category Stainless Steel Music Wire
Dimensions
Wire Diameter | 0.121 in |
Length | 16 ft |
Details
Item | Wire Bale Ties |
Baling Wire Type | Wire Ties |
Material | Steel |
Wire Finish | Galvanized |
Wire Gauge | 11 ga |
Break Strength | 90,000 lb |
ASTM Number | ASTM A123 |
Color | Silver |
Number of Loops | Single Loop |
Description
Wire Bale Ties, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 11 ga, Wire Diameter 0.121 in, Length 16 ft, Break Strength 90,000 lb, Material Steel, Number of Loops Single Loop, Package Quantity 62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Ball, 1 in, Black, Standard Grade, 70A (BULK-RB-V70-8)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 84 in L, 0.025 in Wire Dia, Charcoal (FCS10184-M)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (66139104)
- COASTAL WIRE Wire Bale Ties, Galvanized, 11gx14, PK62 (GWBT11GX14X62)
- COASTAL WIRE Bale Ties, Galv., 13 Ft, 13 Gauge, PK250 (20Y783)
- ZORO SELECT Straight Wire, Galvanized, 1.3 ft., PK1000 (26GALSC16)
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ZORO SELECT Music Wire, Steel Alloy, 25, 0.059 In (21059)
- ZORO SELECT Music Wire, Type 302 SS, 12, 0.029 In (29029)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- Coastal Wire Stainless Steel Music Wire