Shop All Stainless Steel Music Wire
Coastal Wire
Wire Bale Ties, Galvanized, 11gx14, PK62
Mfr # GWBT11GX14X62
Zoro # G7295217
product price: $101.99
/pk 62, $1.65/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Baling Wire Type Wire Ties
- Material Steel
- Wire Finish Galvanized
- Wire Gauge 11 ga
- Wire Diameter 0.121 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastal Wire
- MFR # GWBT11GX14X62
- Zoro # G7295217
- Country of Origin Mexico
- Category Stainless Steel Music Wire
Dimensions
Wire Diameter | 0.121 in |
Length | 14 ft |
Details
Item | Wire Bale Ties |
Baling Wire Type | Wire Ties |
Material | Steel |
Wire Finish | Galvanized |
Wire Gauge | 11 ga |
Break Strength | 90,000 lb |
Number of Loops | Single Loop |
Color | Silver |
ASTM Number | ASTM A123 |
Description
Wire Bale Ties, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 11 ga, Wire Diameter 0.121 in, Length 14 ft, Break Strength 90,000 lb, Material Steel, Number of Loops Single Loop, Package Quantity 62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 1 1/4 In Dia x 1 Ft L (61R1.25-12)
- ONLINEMETALS 0313 OD x 0028 Wall x 0257 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21358)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067" (LK1522-25)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-9)
- COASTAL WIRE Wire Bale Ties, Gwbt, 11gx16ft., PK62 (GWBT11GX16FTX62)
- COASTAL WIRE Bale Ties, Galv., 13 Ft, 13 Gauge, PK250 (20Y783)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- K&S PRECISION METALS MUSIC WIRE STEEL 1ft (5501)
- K&S PRECISION METALS MUSIC WIRE STL 0.047in. (5502)
- ZORO SELECT Music Wire, Steel alloy, 12, 0.029 In (21029)
- ZORO SELECT Straight Wire, 23 ga., Galvanized, PK1000 (26GALSC12)
- Coastal Wire Stainless Steel Music Wire