Shop All Baling Wire
Coastal Wire
Baling Wire, .135 In Dia, 2053 ft.
Mfr # BBWB 10g 100lb
Zoro # G6691115
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Annealed Steel
- Diameter 0.135 in
- Length 2,053 ft
- Gauge 10 ga.
- Weight 100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastal Wire
- MFR # BBWB 10g 100lb
- Zoro # G6691115
- Country of Origin United States
- Category Baling Wire
Dimensions
Diameter | 0.135 in |
Length | 2,053 ft |
Wire Diameter | 0.135 in |
Details
Item | Baling Wire |
Material | Black Annealed Steel |
Gauge | 10 ga. |
Weight | 100 lb. |
Package Type | Box |
Finish | Oiled |
Wire Gauge | 10 ga |
Break Strength | 75,000 lb |
Color | Black |
Wire Finish | Oiled |
Baling Wire Type | Spool |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Oiled, Wire Gauge 10 ga, Wire Diameter 0.135 in, Length 2,053 ft, Break Strength 75,000 lb, Material Black Annealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 20" x 20" x 20", Kraft (49K019)
- GREAT PAPERS Place cards, Metallic Silver Borde, PK60 (959009)
- INNOVERA Toner Cartridge, Black, Dell, Max.Page 7000 (IVRD2330)
- FELLOWES Laminator, Spectra 125 (5739701)
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- COASTAL WIRE Baling Wire, .121 In Dia, 1287 ft. (BBWB 11g 50lb)
- COASTAL WIRE Bale Ties, Galv., .092 In Dia, 14ft, PK125 (GWBT 13g x 14ft x 125)
- COASTAL WIRE Baling Wire, .121 In Dia, 2575 ft. (BBWB 11g 100lb)
- COASTAL WIRE Bale Ties, Galv, .106 In Dia, 21ft, PK125 (GWBT 12g x 21ft x 125)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 18ft, PK125 (GWBT 12g x 18ft x 125)
- MALIN CO Lockwire, Canister, 0.051 Dia, 143 ft. (34-0510-1BLC)
- Coastal Wire Strapping