Shop All Baling Wire
Coastal Wire
Baling Wire, .121 In Dia, 2575 ft.
Mfr # BBWB 11g 100lb
Zoro # G7134197
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Weight 100 lb.
- Length 2,575 ft
- Gauge 11 ga.
- Finish Oiled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastal Wire
- MFR # BBWB 11g 100lb
- Zoro # G7134197
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 2,575 ft |
Diameter | 0.121 in |
Wire Diameter | 0.121 in |
Details
Package Type | Box |
Weight | 100 lb. |
Gauge | 11 ga. |
Finish | Oiled |
Material | Black Annealed Steel |
Item | Baling Wire |
Color | Black |
Baling Wire Type | Spool |
Wire Gauge | 11 ga |
Break Strength | 75,000 lb |
Wire Finish | Oiled |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Oiled, Wire Gauge 11 ga, Wire Diameter 0.121 in, Length 2,575 ft, Break Strength 75,000 lb, Material Black Annealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1070)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- SOUTHWORTH CO Southworth JD18C Connoisseur Exceptional Business Paper White 32lb Letter 250 per Box (JD18C)
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018415)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 18ft, PK125 (GWBT 12g x 18ft x 125)
- COASTAL WIRE Baling Wire, .135 In Dia, 2053 ft. (BBWB 10g 100lb)
- COASTAL WIRE Baling Wire, .121 In Dia, 1287 ft. (BBWB 11g 50lb)
- COASTAL WIRE Bale Ties, Galv., .092 In Dia, 14ft, PK125 (GWBT 13g x 14ft x 125)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 14ft, PK125 (GWBT 12g x 14ft x 125)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- Coastal Wire Strapping