Shop All Stainless Steel Music Wire
Coastal Wire
Bale Ties, Galv., 13 Ft, 13 Gauge, PK250
Mfr # 20Y783
Zoro # G8486283
product price: $198.99
/pk 250, $0.80/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Baling Wire Type Coil
- Material Steel
- Wire Finish Galvanized
- Wire Gauge 13 ga
- Wire Diameter 0.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastal Wire
- MFR # 20Y783
- Zoro # G8486283
- Country of Origin Mexico
- Category Stainless Steel Music Wire
Dimensions
Wire Diameter | 0.092 in |
Length | 13 ft |
Details
Item | Bale Ties |
Baling Wire Type | Coil |
Material | Steel |
Wire Finish | Galvanized |
Wire Gauge | 13 ga |
Package Type | Single Loop Bundle |
Break Strength | 779 lb |
Finish | Galvanized |
Weight | 75 lb. |
Gauge | 13 ga. |
Number of Loops | Single Loop |
Color | Silver |
Description
Bale Ties, Baling Wire Type Coil, Wire Finish Galvanized, Wire Gauge 13 ga, Wire Diameter 0.092 in, Length 13 ft, Break Strength 779 lb, Material Steel, Number of Loops Single Loop, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 1/2 In Dia, 10 Ft (ZUSA-RC-739)
- VISUAL WORKPLACE Vinyl-Gold, 16"X 50 (20-1600-1650-632)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1-1/4" Dia. (69586104)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAJ3)
- COASTAL WIRE Wire Bale Ties, Galvanized, 11gx14, PK62 (GWBT11GX14X62)
- COASTAL WIRE Wire Bale Ties, Gwbt, 11gx16ft., PK62 (GWBT11GX16FTX62)
- ZORO SELECT Music Wire, Type 302 SS, 25, 0.059 In (29059)
- ZORO SELECT Music Wire, Type 302 SS, 23, 0.051 In (29051)
- PRECISION BRAND 0.026 in. Diameter Music Wire- 0.25 Pound Coil (605-21226)
- DENDESIGNS 0.025 in. OD x 36 in. Music Wire, 5PK (DE927232)
- ZORO SELECT Music Wire, Type 302 SS, 24, 0.055 In (29055)
- Coastal Wire Stainless Steel Music Wire