Shop All Baling Wire
Coastal Wire
Bale Ties, Galv., .106 In Dia, 14ft, PK125
Mfr # GWBT 12g x 14ft x 125
Zoro # G8984351
product price: $199.99
/pk 125, $1.60/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Length 14 ft
- Finish Galvanized
- Weight 54 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastal Wire
- MFR # GWBT 12g x 14ft x 125
- Zoro # G8984351
- Country of Origin Mexico
- Category Baling Wire
Dimensions
Length | 14 ft |
Diameter | 0.106 in |
Wire Diameter | 0.106 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Finish | Galvanized |
Weight | 54 lb. |
Package Type | Bundle |
Gauge | 12 ga. |
Item | Bale Ties |
Color | Silver |
ASTM Number | ASTM A123 |
Baling Wire Type | Wire Ties |
Break Strength | 779 lb |
Wire Finish | Galvanized |
Wire Gauge | 12 ga |
Number of Loops | Single Loop |
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 12 ga, Wire Diameter 0.106 in, Length 14 ft, Break Strength 779 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sheet, Vinyl, Clear 100PK (AVE73900)
- COIN-TAINER Tubular Coin Wrapper, Nickel, PK1000 (2160600B08)
- C-LINE PRODUCTS 2-3" Binder, Label Holder, Pk12 (70025)
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Blue Ink PK (SAN37003)
- COASTAL WIRE Baling Wire, .121 In Dia, 1287 ft. (BBWB 11g 50lb)
- COASTAL WIRE Bale Ties, Galv, .106 In Dia, 21ft, PK125 (GWBT 12g x 21ft x 125)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 18ft, PK125 (GWBT 12g x 18ft x 125)
- COASTAL WIRE Bale Ties, Galv., .121 InDia, 21ft, PK62 (GWBT 11g x 21ft x 62)
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- MALIN CO Baling Wire, 0.0348Dia, 309ft (10-0348-001S)
- Coastal Wire Baling Wire