Shop All Baling Wire
Coastal Wire
Bale Ties, Galv., .08 In Dia, 14ft, PK250
Mfr # GWBT 14g x 14ft x 250
Zoro # G8984412
product price: $192.99
/pk 250, $0.77/ea
Sold in multiples of 6 for $1,157.94
Free Shipping & Returns
$1,157.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft
- Diameter 0.08 in
- Package Type Bundle
- Finish Galvanized
- Gauge 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coastal Wire
- MFR # GWBT 14g x 14ft x 250
- Zoro # G8984412
- Country of Origin Mexico
- Category Baling Wire
Dimensions
Length | 14 ft |
Diameter | 0.08 in |
Wire Diameter | 0.08 in |
Details
Package Type | Bundle |
Item | Bale Ties |
Finish | Galvanized |
Gauge | 14 ga. |
Material | Steel |
Weight | 62 lb. |
Wire Finish | Galvanized |
Wire Gauge | 14 ga |
Break Strength | 452 lb |
Color | Silver |
Baling Wire Type | Wire Ties |
ASTM Number | ASTM A123 |
Number of Loops | Single Loop |
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 14 ga, Wire Diameter 0.08 in, Length 14 ft, Break Strength 452 lb, Material Steel, Number of Loops Single Loop, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Entered" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2027)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46199)
- HTI Pinstripe Eraser (EP823)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- COASTAL WIRE Baling Wire, .121 In Dia, 2575 ft. (BBWB 11g 100lb)
- COASTAL WIRE Bale Ties, Galv., .092 In Dia, 14ft, PK125 (GWBT 13g x 14ft x 125)
- COASTAL WIRE Baling Wire, .135 In Dia, 2053 ft. (BBWB 10g 100lb)
- COASTAL WIRE Baling Wire, .121 In Dia, 1287 ft. (BBWB 11g 50lb)
- COASTAL WIRE Bale Ties, Galv., .121 InDia, 21ft, PK62 (GWBT 11g x 21ft x 62)
- MALIN CO Wire, Spool, 0.0319 Dia, 1076 ft. (01-0319-001S)
- Coastal Wire Baling Wire