Shop All Tire Covers
Coast2Coast
17", 8 Hole, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels
Mfr # IWCIMP64X
Zoro # G006114814
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast2Coast
- MFR # IWCIMP64X
- Zoro # G006114814
- UPC # 615343092270
- Country of Origin Taiwan, Province of China
- Category Tire Covers
Description
T-304 Stainless Steel; With Muffler; 3 Inch Pipe Diameter To 2-3/4 Inch Pipe Diameter
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 XTP Single Color, 8 LEDs, Dual Stack, Amber (XTP4DSAA)
- A & I PRODUCTS Rim, Front Wheel 10L x 16 17.5" x17.5" x11" (A-99A900)
- VALVOLINE Antifreeze Coolant, 1 gal., Concentrated (719009)
- STENS Oem Replacement Belt 265-180 For Toro 106-4498 (265-180)
- COAST2COAST 17", 10 Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP399BLK)
- COAST2COAST 15", 12 Spoke, Chrome Plated, Plastic, Set Of 4, Lug Covers (IWC45315C)
- COAST2COAST 17", 5 Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP347X)
- COAST2COAST 16", 5 Flat Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP08X)
- COAST2COAST 17", 5 Spoke, Silver, Plastic, Set Of 4 (IWC43117S)
- COAST2COAST 16", 5 Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP375BLK)
- COAST2COAST 17", 5 Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP352X)
- Coast2Coast Tire Covers