Shop All Tire Covers
Coast2Coast
17", 5 Split Spoke, Chrome Plated, Plastic, Set Of 4, Bolt On
Mfr # IWC46817C
Zoro # G806115004
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast2Coast
- MFR # IWC46817C
- Zoro # G806115004
- UPC # 615343117935
- Country of Origin Taiwan, Province of China
- Category Tire Covers
Description
1-1/2 Inch Tire Coverage; Matte Black; Dura-Flex 2000 ABS Smooth Plastic
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yamaha JF2-81910-10-00 Regulator and Rectifier (WX-VRJ1-9)
- DORMAN Oil Drain Plug, 090-033-1 (090-033-1)
- REINZ Timing Cover Gkt Set, 15-10198-01 (15-10198-01)
- SEACHOICE 12V Cube Elect.Fuel Pump Kit w/74 Micron Filter, 19 GPH, 5.0-3.5 PSI (20311)
- COAST2COAST 17", 10 Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP399BLK)
- COAST2COAST 16", 5 Dimpled Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP52X)
- COAST2COAST 16", 5 Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP375BLK)
- COAST2COAST 20", Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP331X)
- COAST2COAST 14", 8 Spoke, Silver, Plastic, Set Of 4 (IWC12414S)
- COAST2COAST 15", 5 Hole, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP66X)
- ADCO Fit 31-1/4 Inch Diameter Tires, Plain, Black, Vinyl, With Hollow Bead Welt Cord And Elasticized Back (1733)
- Coast2Coast Tire Covers