Shop All Tire Covers
Coast2Coast
15", 6 Double Spoke, Silver, Plastic, Set of 4
Mfr # IWC53415S
Zoro # G306114859
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast2Coast
- MFR # IWC53415S
- Zoro # G306114859
- UPC # 880268173070
- Country of Origin Taiwan, Province of China
- Category Tire Covers
Description
Wheel Well With 5 Drawers; Smooth; Black Powder Coated Steel; 20.5 Inch Length x 8.5 Inch Width x 18.88 Height; 1.9 Cubic Foot Capacity; Mounts On Either Side Of Bed; "Because of different style Tailgates, please check distance from Wheel Well to Tailgate for proper clearance."
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mazda Cx-9 Year 2008 FOG Light replacement light bulb lamp (CX-9 YEAR 2008 FOG LIGHT MAZDA)
- BALDWIN FILTERS MAX. PERF. GLASS HYDRAULIC SPIN-ON (BT8309-MPG)
- FRAM Fram Oil Filter Ph9688 (PH9688)
- LUMAPRO Miniature Lamp, 1383, 20W, R12, 13V (1383)
- COAST2COAST 15", 7 Spoke, Silver, Plastic, Set Of 4, Spring Steel Clip (IWC41415S)
- COAST2COAST 17", 5 Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP347X)
- COAST2COAST 15", 10 Hole, Silver, Plastic, Set Of 4, Spring Steel Clip (IWC41315S)
- COAST2COAST 16", 5 Flat Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP50X)
- COAST2COAST Coast2Coast CCI-52116BLK 16 in. Black Gloss 10 Spoke Wheel Cover for 2013-2019 Nissan Sentra (CCI-52116BLK)
- COAST2COAST 15", 12 Spoke, Chrome Plated, Plastic, Set Of 4, Lug Covers (IWC45315C)
- HOLLAND BAR STOOL CO 32 1/4 x 12 Iowa Tire Cover (TCYIowaUnBK)
- Coast2Coast Automotive Exterior Accessories