Coast Products

PX1 315-Lumens Focusing LED Flashlight


product price: $66.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Coupling the Pure Beam Optic with the ability to twist focus, the PX1 Flashlight will be your trusted sidekick for all of your daily work in a variety of distances. While in flood mode, the light casts a huge circle of light that is equally bright across without any dark spots. Then twist it into spot mode, and the light will reach far downrange with a transition halo that allows for a large viewing area surrounding the tight spot beam. Add a reversible clip to either secure in your pocket or attach to the bill of your hat, and you have ultimate versatility. With Coasts commitment to quality, the PX1 Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. Tested and rated to ANSI/FL1 standards.Pack 2-powerful beams into one and seamlessly transition with no halos or hot spots between short and long-range viewing patented focusing technology adapts to your needDial in the shape of light you need for the situation twist focus system makes it easy to move between spot and flood beams by simply rotating the head of the flashlightHigh, low light modes: control your light power with the push of a button. Cycle between High power and low power optionsSpecs: light output 315 Lumens high, 25 Lumens low, beam distance: x meters high, x meters low, runtime: x hours high, x hours low,tested and rated to ANSI/FL1 standardsTough and reliable: IPX4 rated design for water resistance and durable body for 1-meter drop protection. INCLUDED ACCESSORIES: 3 x alkaline batteries and battery cartridgeImpact resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.