Shop All Handheld Flashlights
Coast Products
High Performance Focusing LED Inspection Flashlight in Clam Pack - Black
Mfr # 19535
Zoro # G408826698
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Products
- MFR # 19535
- Zoro # G408826698
- UPC # 15286195340
- Country of Origin China
- Category Handheld Flashlights
Details
Body Color | Black |
Flashlight Body Material | Aluminum |
Item | Flashlight |
Description
Product Features
- 80 lumen light output.2 hour runtime.104 meter 341 ft beam distance.Pure Beam, Focusing Optic System-Twist to focus.No slip pocket clip.Rear on/off switch.Includes 2 AAA batteries.5.9 inch length..56 inch diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Rechargeable Led Tactical Handheld Flashlight, Proprietary, 803 lm lm (8060AC110)
- HALO Regent 25 W Fluorescent Starter (FS-25B)
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- ILC Replacement for Light Bulb / Lamp 374t006p02 replacement light bulb lamp (374T006P02 LIGHT BULB / LAMP)
- COAST PRODUCTS 340 Lumen CR123 Battery LED Rechargeable FlashlightBlack (3001482)
- COAST PRODUCTS Coast HX5 Focusing LED Flashlight, 130 Lumens Black (20770)
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- COAST PRODUCTS Coast XP18R High Performance LED Flashlight, 3650 lm (30323)
- COAST PRODUCTS PX1 315-Lumens Focusing LED Flashlight (20865)
- COAST PRODUCTS HP8R Rechargeable Focusing LED Flashlight (21498)
- REGISTRY Red Flashlight, Auto (VSD-03R)
- Coast Products Handheld Flashlights