Shop All Mini and Specialty Flashlights
Coast Products
General Use LED Inspection Flashlight in Box - Black
Mfr # 20571
Zoro # G809145374
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Color Black
- Material Aluminum
- Weight with Batteries 2.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Products
- MFR # 20571
- Zoro # G809145374
- UPC # 15286205711
- Country of Origin China
- Category Mini and Specialty Flashlights
Details
Body Color | Black |
Material | Aluminum |
Weight with Batteries | 2.4 oz |
Item | Flashlight |
Description
Product Features
- 36 lumen light output.22 meter 72 ft beam distance.12 hour 15 minute runtime.Crystal Reflector Tube System.High intensity LED; white beam.Aluminum casing; Rear switch.2 X AAA batteries included.2.4 ounces including batteries; 5.65 inch length.0.61 inch diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Penlight, 100 Lumens, LED (41-1218)
- ILC Replacement for Ushio Blv226221 replacement light bulb lamp (BLV226221 USHIO)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Orange Body (21521)
- COAST PRODUCTS Coast„¢ HP3 High Performance Focusing LED Inspection Flashlight in Clam Pack - Black (19535)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Blue Body (21518)
- COAST PRODUCTS General Use LED Inspection Flashlight in Box - Black (19490)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Green Body (21519)
- COAST PRODUCTS G20 Penlight (TT7817CP)
- BLAZING LEDZ Blazing LEDz 168 lm Assorted LED Flashlight AAA Battery (900274)
- Coast Products Mini and Specialty Flashlights