Shop All Handheld Flashlights
Coast Products
Focusing LED Flashlight, 130 Lumens - Black
Mfr # 20770
Zoro # G308826729
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Aluminum
- Length 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coast Products
- MFR # 20770
- Zoro # G308826729
- UPC # 15286207708
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 4.0 in |
Details
Body Color | Black |
Flashlight Body Material | Aluminum |
Item | General Purpose |
Description
Product Features
- HX5, Focusing LED Flashlight.Pure Beam Focusing Optic System.Beam Lock System Locks Beam At Any Size.Easy To Adjust Between Spot & Flood Fingertip Speed Focus Control.Aluminum Casing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 28 W, A21, Medium Screw (E26) (OM150DM/850/LED)
- ILC Replacement For NUVO LIGHTING S8916 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RY5-6)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- WESTINGHOUSE Orson Led Lantern Orb (62046)
- COAST PRODUCTS Coast XP9R Pure Beam LED Flashlight (30321)
- COAST PRODUCTS HP7R Rechargeable Long Range Focusing LED Flashlight (19221)
- COAST PRODUCTS PX1 315-Lumens Focusing LED Flashlight (20865)
- COAST PRODUCTS Coast® Polysteel 600 Focusing LED Flashlight - Black (20767)
- COAST PRODUCTS Coast XP18R High Performance LED Flashlight, 3650 lm (30323)
- COAST PRODUCTS G20 LED Flashlight, Orange (21508)
- FENIX LIGHTING Black Rechargeable 18650, 1,500 lm lm (TK26R)
- Coast Products Handheld Flashlights