Shop All Headlamps
Coast Products
FL75 435 Lumens Dual Color Focusing LED Headlamp
Mfr # 21326
Zoro # G209622475
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Products
- MFR # 21326
- Zoro # G209622475
- UPC # 15286213266
- Country of Origin United States
- Category Headlamps
Description
The FL75 Headlamp combines many modern Coast beam features into 1 front-loaded headlamp. The first button on the headlamp gives you the ability to shine an ultra-wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo. The second button on the headlamp enables the user to switch quickly to a fixed red LED light to preserve night vision. Built with an IPX4 weatherproof rating and equipped with a reflective safety strap, this light is ready for any environment. With Coasts commitment to quality, the FL75 Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. Tested and rated to ANSI/FL1 standards.Pure beam focusing opticTwist focus systemDual color: white and redReflective safety strap provides additional user visibility in low lightHinged beam adjustmentHardhat compatibility hard hat clips includedHigh, medium and low light modesLight output: high 435 Lumens; low 66 LumensBeam distance: high - 143 m 469 ft. low 56 m 183 ft.Runtime: high 2-hours 30-minutes; low 17-hoursUses 3AAA standard alkaline batteries includedIPX4 weather proof ratingImpact and weather resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RETROFIT KT WH 4""W 11.7W (RL4099S1EWHR)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862688)
- STREAMLIGHT Rechargeable Battery Kit, USB Cord Type (22010)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- COAST PRODUCTS FL75R Rechargeable Headlamp, Green (20619)
- COAST PRODUCTS Focusing LED Headlamp in Box - Black (19273)
- COAST PRODUCTS Coast XPH25R HP LED Headlamp, 410 lm (30324)
- COAST PRODUCTS Hl7 Headlamp (19273)
- COAST PRODUCTS Coast XPH30R HP LED Headlamp, 1000 lm (30325)
- COAST PRODUCTS HL27 Focusing LED Headlamp (19721)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- Coast Products Headlamps