Shop All Handheld Flashlights
Coast Products
Coast® Polysteel 600 Focusing LED Flashlight - Black
Mfr # 20767
Zoro # G602580983
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coast Products
- MFR # 20767
- Zoro # G602580983
- UPC # 15286207678
- Country of Origin China
- Category Handheld Flashlights
Description
COAST® POLYSTEEL 600 FOCUSING LED FLASHLIGHT - BLACK THE NEW POLYSTEEL LINE EXEMPLIFIES THE ULTIMATE FLASHLIGHT FOR ANYONE WHO WORKS OR PLAYS IN ROUGH-AND-TOUGH ENVIRONMENTS. THE POLYSTEEL 600 FLASHLIGHT IS DESIGNED FOR EXTREME DURABILITY, WITH COAST'S TRADEMARK PURE BEAM FOCUSING TECHNOLOGY. IT'S UNIQUE FROM THE INSIDE OUT, AS IT COMES WITH A TOUGH, STAINLESS STEEL CORE THAT'S WRAPPED IN A GRIP TEXTURED NYLON POLYMER. THIS CONSTRUCTION ALLOWS FOR THE LIGHTS TO WITHSTAND SOME OF THE TOUGHEST AND MOST BRUTAL ENVIRONMENTS AND CONDITIONS, FROM PLUNGES UNDER WATER TO DROPS FROM ABOVE. USING 4 X AA BATTERIES, YOU WILL GET A RUNTIME UP TO 13 HOURS AND 45 MINUTES ON LOW. THE LIGHTS PURE BEAM TWIST FOCUSING TECHNOLOGY TO ENSURE THAT NOT ONLY WILL YOU HAVE A LIGHT THAT IS DURABLE, BUT A LIGHT THAT MAINTAINS OUR ADVANTAGE IN BEAM QUALITY AS WELL WITH THE ULTRA VIEW FLOOD & BULLS-EYE SPOT BEAMS. WITH A MAXIMUM BEAM DISTANCE OF 856 FEET AND 710 LUMENS, THE POLYSTEEL 600 COMBINES DURABILITY WITH OUR FOCUSING AND BEAM TECHNOLOGY. BACKED BY COAST'S LIFETIME AGAINST DEFECTS IN MATERIALS AND WORKMANSHIP. TESTED AND RATED TO ANSI/FL1 STANDARDS. FEATURES:
- PURE BEAM FOCUSING OPTIC TWIST FOCUS TECHNOLOGY ON HIGH: 579 LUMEN LIGHT OUTPUT, 2 HOUR 15 MINUTES RUNTIME, 261 METER (856 FT.) BEAM DISTANCE ON MEDIUM: 187 LUMEN LIGHT OUTPUT, 5 HOUR 30 MINUTES RUNTIME, 148 METER (485 FT.) BEAM DISTANCE ON LOW: 55 LUMEN LIGHT OUTPUT, 13 HOUR 45 MINUTES RUNTIME, 82 METER (269 FT.) BEAM DISTANCE POLY CASING, STAINLESS STEEL CORE LENGTH IN FLOOD MODE: 7.87 INCHES LENGTH IN SPOT MODE: 8.12 INCHES WEIGHT: 0.75 LB DIAMETER: 1.87 INCHES 4 X AA BATTERIES (INCLUDED) IPX8 WATERPROOF 3 METER DROP TESTED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/927CA/2)
- COAST PRODUCTS Coast XP18R High Performance LED Flashlight, 3650 lm (30323)
- COAST PRODUCTS HP8R Rechargeable Focusing LED Flashlight (21498)
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- COAST PRODUCTS Coast HX5 Focusing LED Flashlight, 130 Lumens Black (20770)
- COAST PRODUCTS HP7R Rechargeable Long Range Focusing LED Flashlight (19221)
- COAST PRODUCTS PX1 315-Lumens Focusing LED Flashlight (20865)
- BAKER INSTRUMENTS B2000 LED Flashlight (B2000)
- Coast Products Handheld Flashlights